Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Benchtop Fume Expellers

Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

Manufacturer:  Thermo Scientific™ 281160

 View more versions of this product

Catalog No. 281160

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

  • Low-profile, efficient units with up to 12 dual-speed fans
  • Each fan rated at 72cfm (0.034 cu. m/s) in free air
  • Dual 110-120 / 220-240V switch on back of unit
  • Stainless-steel construction
  • Filter replaced from top of unit
  • Ducted units attach to facility ductwork for outside venting
  • 28 in.(71.1cm) recirculating model includes one charcoal filter
  • 44 in.(111.8cm) recirculating unit includes two charcoal filters
  • 60 in.(152.4cm) recirculating unit includes three charcoal filters

Specifications

Weight:

  • 28 in. (71.1cm) Unit: 41 lb. (18.6kg)
  • 44 in.(111.8cm) Unit: 65 lb. (29.5kg)
  • 60 in.(152.4cm) Unit: 100 lb. (45.4kg)

Power Requirements (each blower): Dual Voltage 110-120V or 220-240V, 50/60Hz, 1 Ph

Dimensions (H x W x D): 6 x 28 in. or 44 in. or 60 in. x 6.5 in. (15.2 x 71.1 or 111.8 or 152.4 x 16.5cm)

Includes:

Charcoal filters

Description & Specifications

Specifications

Shandon™
6.5 in.
16.5cm
45.4kg
50/60Hz
Recirculating
60 in.
152.4cm
100 lb.
110 to 120V or 220 to 240V
Charcoal Filters
Benchtop Fume Expellers
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit