Thermo Scientific™ Shandon™ Benchtop Fume Expellers

Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

Manufacturer: Thermo Scientific™ 281128

 View more versions of this product

Catalog No. 281128

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Type Benchtop Fume Expellers
    Product Line Shandon™
    Voltage 110 to 120V or 220 to 240V
    Hertz 50/60Hz
    Includes Charcoal Filters
    Width (English) 28 in.
    Height (English) 6 in.
    Width (Metric) 71.1cm
    Height (Metric) 15.2cm
    Weight (English) 41 lb.
    Weight (Metric) 18.6kg
    Exhaust Recirculating

    Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

    • Low-profile, efficient units with up to 12 dual-speed fans
    • Each fan rated at 72cfm (0.034 cu. m/s) in free air
    • Dual 110-120 / 220-240V switch on back of unit
    • Stainless-steel construction
    • Filter replaced from top of unit
    • Ducted units attach to facility ductwork for outside venting
    • 28 in.(71.1cm) recirculating model includes one charcoal filter
    • 44 in.(111.8cm) recirculating unit includes two charcoal filters
    • 60 in.(152.4cm) recirculating unit includes three charcoal filters

    Specifications

    Weight:

    • 28 in. (71.1cm) Unit: 41 lb. (18.6kg)
    • 44 in.(111.8cm) Unit: 65 lb. (29.5kg)
    • 60 in.(152.4cm) Unit: 100 lb. (45.4kg)

    Power Requirements (each blower): Dual Voltage 110-120V or 220-240V, 50/60Hz, 1 Ph

    Dimensions (H x W x D): 6 x 28 in. or 44 in. or 60 in. x 6.5 in. (15.2 x 71.1 or 111.8 or 152.4 x 16.5cm)

    Includes:

    Charcoal filters

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit