Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Benchtop Fume Expellers

Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

Specifications

Hertz 50/60Hz
Includes Charcoal Filters
Voltage 110 to 120V or 220 to 240V
View More Specs

Products 1
Catalog Number Mfr. No. Exhaust Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Exhaust Width (Metric) Price Quantity & Availability  
2811444
View Documents
Thermo Scientific™
2811444
Ducted 111.8cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Achieve maximum portability with the Thermo Scientific™ Shandon™ Benchtop Fume Expellers.

  • Low-profile, efficient units with up to 12 dual-speed fans
  • Each fan rated at 72cfm (0.034 cu. m/s) in free air
  • Dual 110-120 / 220-240V switch on back of unit
  • Stainless-steel construction
  • Filter replaced from top of unit
  • Ducted units attach to facility ductwork for outside venting
  • 28 in.(71.1cm) recirculating model includes one charcoal filter
  • 44 in.(111.8cm) recirculating unit includes two charcoal filters
  • 60 in.(152.4cm) recirculating unit includes three charcoal filters

Specifications

Weight:

  • 28 in. (71.1cm) Unit: 41 lb. (18.6kg)
  • 44 in.(111.8cm) Unit: 65 lb. (29.5kg)
  • 60 in.(152.4cm) Unit: 100 lb. (45.4kg)

Power Requirements (each blower): Dual Voltage 110-120V or 220-240V, 50/60Hz, 1 Ph

Dimensions (H x W x D): 6 x 28 in. or 44 in. or 60 in. x 6.5 in. (15.2 x 71.1 or 111.8 or 152.4 x 16.5cm)

Includes:

Charcoal filters

Specifications

Specifications

50/60Hz
Charcoal Filters
110 to 120V or 220 to 240V
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit