Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Cadaver Lift

Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types.

Manufacturer:  Thermo Scientific™ B1000624

 View more versions of this product

Catalog No. 23-245-488

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Disclaimers:

Lifts are not recommended for use with ramps into refrigerators, freezers, other walk-in rooms, or for telescoping refrigerator racks without rollers.


Specifications

Description

Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types. Easy to operate, highly maneuverable lift acts as an adjustable-height transfer trolley for moving body-laden trays between storage units and autopsy tables, or within mortuaries and hospitals.

Capability:

  • Accommodates body trays that are 23.1 to 31 in. (58.7 to 78.7cm) wide with flat bottoms
  • Designed to extend from a minimum height of 13.5 in. (34.3cm) and provide access to the fourth tier of storage racks at 73.2 in. (186cm)

Operation:

  • Incorporates a scissor-action, hydraulic power lifting system and integral battery charger
  • Activated by two control switches to raise and lower body-laden trays
  • Supplied with an integral dual-voltage battery charger which can be connected to a standard mains socket, eliminating the need for charging stations
  • Provides a simple, easy-to-use display and control system with large text display

Construction:

  • Manufactured using heavy-duty stainless-steel tubular sections
  • Designed to allow removal of body trays from all four sides
  • Povide effortless body tray transfer with prung ball transfer units

Ordering Information:

  • Available with and without a weighing system
  • Body trays sold separately.
Description & Specifications

Specifications

507 lb.
Cadaver Lifts
14 in.
91.9 in.
35.6cm
233.5cm
350 lb.
CSA/us, UL and CE
With Weighing Capabilities
Shandon™
230kg
75 in.
26.8 in.
190.5cm
68cm
159kg
With Weighing Capabilities
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit