Thermo Scientific™ Shandon™ Cadaver Lift

Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types.

Manufacturer: Thermo Scientific™ B1000625

 View more versions of this product

Catalog No. 23-245-489

  Check Availability
Add to Cart

Disclaimers:

Lifts are not recommended for use with ramps into refrigerators, freezers, other walk-in rooms, or for telescoping refrigerator racks without rollers.


    Specifications

    Product Line Shandon™
    Type Cadaver Lifts
    Lifting Capacity (English) 507 lb.
    Weight (English) 350 lb.
    Weight (Metric) 159kg
    Certifications/Compliance CSA/us, UL and CE
    Item Description Without Weighing Capabilities
    Description Without Weighing Capabilities
    Lifting Capacity (Metric) 230kg
    Height (English) Collapsed 14 in.
    Height (English) Max. Lifting 75 in.
    Length (English) 91.9 in.
    Width (English) 26.8 in.
    Height (Metric) Collapsed 35.6cm
    Height (Metric) Max. Lifting 190.5cm
    Length (Metric) 233.5cm
    Width (Metric) 68cm

    Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types. Easy to operate, highly maneuverable lift acts as an adjustable-height transfer trolley for moving body-laden trays between storage units and autopsy tables, or within mortuaries and hospitals.

    Capability:

    • Accommodates body trays that are 23.1 to 31 in. (58.7 to 78.7cm) wide with flat bottoms
    • Designed to extend from a minimum height of 13.5 in. (34.3cm) and provide access to the fourth tier of storage racks at 73.2 in. (186cm)

    Operation:

    • Incorporates a scissor-action, hydraulic power lifting system and integral battery charger
    • Activated by two control switches to raise and lower body-laden trays
    • Supplied with an integral dual-voltage battery charger which can be connected to a standard mains socket, eliminating the need for charging stations
    • Provides a simple, easy-to-use display and control system with large text display

    Construction:

    • Manufactured using heavy-duty stainless-steel tubular sections
    • Designed to allow removal of body trays from all four sides
    • Povide effortless body tray transfer with prung ball transfer units

    Ordering Information:

    • Available with and without a weighing system
    • Body trays sold separately.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit