Thermo Scientific™ Shandon™ Disposable Base Molds

Promote rapid paraffin hardening with Thermo Scientific™ Shandon™ Disposable Base Molds.

Manufacturer: Thermo Scientific™ 41743

 View more versions of this product

Catalog No. 41-743

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Material Plastic
    Length (English) 0.95 in.
    Length (Metric) 24mm
    Width (English) 1.2 in.
    Width (Metric) 30mm
    Depth (English) 0.2 in.
    Depth (Metric) 5mm

    Promote rapid paraffin hardening with Thermo Scientific™ Shandon™ Disposable Base Molds.

    • Constructed of rigid transparent plastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit