Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Thermo Scientific™ Shandon™ Disposable Base Molds

Promote rapid paraffin hardening with Thermo Scientific™ Shandon™ Disposable Base Molds.

$170.00 - $172.00

Specifications

Depth (English) 0.2 in.
Depth (Metric) 5mm
Material Plastic
View More Specs

Products 5
Catalog Number Mfr. No. Length (Metric) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Width (Metric) Price Quantity & Availability  
41-740
View Documents
Thermo Scientific™
41740
7mm 7mm Case of 500 for $171.10
N/A
41-741
View Documents
Thermo Scientific™
41741
15mm 15mm Case of 500 for $172.00
N/A
41-742
View Documents
Thermo Scientific™
41742
24mm 24mm Case of 500 for $170.00
N/A
41-743
View Documents
Thermo Scientific™
41743
24mm 30mm Case of 500 for $172.00
N/A
41-744
View Documents
Thermo Scientific™
41744
24mm 37mm Case of 500 for $171.10
N/A
Description

Description

Promote rapid paraffin hardening with Thermo Scientific™ Shandon™ Disposable Base Molds.

  • Constructed of rigid transparent plastic
Specifications

Specifications

0.2 in.
5mm
Plastic
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit