Thermo Scientific™ Shandon™ DU-11 Downdraft Necropsy/Dissection Table

Excellent for gross dissection or dissection of small animals, Shandon™ DU-11 Downdraft Necropsy/Dissection Table is designed as a multi-use laboratory workstation.

Manufacturer: Thermo Scientific™ 10410

 View more versions of this product

Catalog No. 23-245-389

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Dissection Tables
    Length (English) 29.5 in.
    Voltage 110/120V
    Hertz 60Hz
    Certifications/Compliance UL/cUL
    Height (English) 36 in.
    Depth (English) Sink 12 in.
    Depth (Metric) Sink 24.8cm
    Disposal No
    Item Description Without Disposal; 110-120V, 60Hz
    Length (English) Sink 9.8 in.
    Length (Metric) Sink 30.5cm
    Plumbing Supply Inlet Provide one cold water supply, 3/4 in. (1.9cm) hard copper. Provide one hot water supply, 1/2 in. (1.3cm) hard copper.
    Width (English) 60 in.
    Plumbing Supply Waste Provide one standard 11/2 in. (3.8cm) copper waste line. If drain trap is required, must be installed by customer.
    Width (English) Sink 14 in.
    Width (Metric) Sink 35.6cm
    Includes Without Disposal
    Length (Metric) 74.9cm
    Height (Metric) 91.4cm
    Width (Metric) 152.4cm
    Weight (English) 285 lb.
    Weight (Metric) 174.6kg
    Dimensions (L x W x H) 29.5 x 60 x 36 in. (74.9 x 152.4 x 91.4cm)
    Electrical Requirements 110/120V 60Hz

    Excellent for gross dissection or dissection of small animals, ThermoScientific™ Shandon™ DU-11 Downdraft Necropsy/Dissection Table is designed as a multi-use laboratory workstation. Its compact dimensions allow it to fit easily into a laboratory floor plan.

    Compact dimensions allow it to fit easily into a laboratory floor plan. Excellent for gross dissection or dissection of small animals.

    Construction

    • Work surface grid plates are fabricated of 18-gauge, type 304 stainless steel with a #4 finish
    • Base is fabricated of 14-gauge, type 304 stainless steel with a #4 finish and 1.5in. square tubing; 18-gauge type 304 stainless-steel skirts are mounted on all four sides of base frame and designed to provide knee space for user comfort
    • Tabletop is fabricated of 14-gauge, type 304 stainless steel with #4 finish and constructed with full 1in. (2.54cm) radius corners for easy
    • cleaning and sanitation
    • All tabletop edges are flanged around full perimeter along with a welded-in 14-gauge “U”-formed channel and angled cross supports providing maximum strength and durability
    • All welds utilize only stainless steel as a filler medium; all visible welds are ground smooth and regrained to match #4 finish
    • Acoustic coating is applied to underside to deaden sound and prevent condensation, then sealed with silver enamel paint
    • All external plumbing parts are brass with a heavy chrome plating finish

    Features

    • Integral downdraft ventilation assembly provides a passageway for fumes to be exhausted downward from work surface through vertical circular duct stub-out
    • A large single compartment sink is provided on the end of the table along with a hot/cold faucet supplied with swivel spout, built-in vacuum breaker and wrist-blade handles; lever-handle drain or disposal is provided
    • Table also comes with spray nozzle, ON/OFF control and flexible spray hose; valve located on end of tabletop controls water pressure
    • Continuous-flow perimeter rinse, complete with vacuum breaker and a flow-control valve mounted on the end of the tabletop washs plenum below the perforated work surface
    • Vacuum breakers protect the potable water supply
    • Hospital-grade duplex GFCI (ground fault circuit interrupter) receptacle is provided on 110-120V units; interrupts electrical supply when ground fault occurs to protect user against electrical shock
    • Hospital-grade duplex receptacle is provided on 220-240V units; while this receptacle does not protect against shock, it is ready for customer to connect it to an RCD (residual current device), which does protect against shock

    Includes:

    • Three removable grid plates
    • A 0.5hp disposal is provided as a standard part of Order No. 10415 and 10425

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit