Thermo Scientific™ Shandon™ Finesse™ ME+ Available on GSA/VA Contract for Federal Government customers only.

Meet the most demanding workloads found in today's busy laboratories with Thermo Scientific™ Shandon™ Finesse™ ME+ microtome.

Manufacturer: Thermo Scientific™ A77500016H

 View more versions of this product

Catalog No. A77500016H

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Sectioning Range 0.5 to 100µm
    Section Counter Standard
    Distance Display Standard
    Multi-lingual Display Standard
    Knife Angle Position Locator Standard
    Specimen Orientation Light Standard
    Weight (English) 88 lb.
    Weight (Metric) 40kg
    Includes Fine orienting head (77510166), Standard quick release specimen clamp (0303), Operator manual, specify language (A77510300), Top organizer tray (77510213); Debris tray (77510212), Dust cover (P13912), Foot switch (77510144), Service record book (A78410106)
    Certifications/Compliance IEC 61010, CSA, UL, and CE Marked
    Depth (English) 23 in.
    Depth (Metric) 59cm
    Height (English) 13 in.
    Height (Metric) 33cm
    Hertz 50/60Hz
    Trim Section Resolution 2 to 100µm
    Voltage 110/120V
    Width (English) 19 in.
    Width (Metric) 48cm
    Item Description A77500016H
    Description Finesse ME+ with high-profile blade holder
    Electrical Requirements 110/120V 50/60Hz
    Vertical Cutting Stroke 65mm
    Retraction 0 to 125µm
    Total Specimen Advance 35mm
    Max. Advance Speed 2400µm/s

    Meet the most demanding workloads found in today's busy laboratories with Thermo Scientific™ Shandon™ Finesse™ ME+ microtome. The microtome's unmatched versatility, ease-of-use, reliability, and consistency makes it one of the safest, most comfortable and user-friendly microtomes available at an affordable price. Excellent for routine wax sections and specialized resin work.

    Features:
    • Improved blade holder provides greater versatility, improved productivity, and increased stability while sectioning
    • Display monitors a range of functions including cutting speed, section count, section thickness, and advance distance
    • Emergency stop immediately cuts power to the motor
    • Rock option: specimen head advances by a set amount to trim specimens without turning the handwheel through full turns
    • Up to 11 languages available for viewing commands
    • Wide, curved armrests
    • Precision response, free-running, balanced flywheel
    • Standby key allows the unit to go into “sleep“ mode which saves the customized parameters in memory
    Versatile Operation:
    • Operational from front or side positions
    • Arrow keys control specimen advance and rewind
    • Selectable retraction feature
    • Instant switching between trim and section settings with independently selectable trim and section speeds
    • User-selected cutting sector control maximizes throughput by allowing the return stroke to be faster than the optimized cutting stroke
    • Three cutting modes include continuous cutting
    • Autoload option automatically resets specimen head to a ready position for quickly changing blocks on high-throughput projects
    Includes:
    • Fine orienting head (77510166)
    • Standard quick release specimen clamp (0303)
    • Operator manual, specify language (A77510300)
    • Top organizer tray (77510213)
    • Debris tray (77510212)
    • Dust cover (P13912)
    • Foot switch (77510144)
    • Service record book (A78410106)
    Note:
    • Low-voltage adapter kit must be installed by a qualified technician; please specify at time of order.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit