Thermo Scientific™ Shandon™ Fluorescent Magnifying Work Lamp

Ideal for microdissection, the Thermo Scientific™ Shandon™ Surgical Magnifying Work Lamp is available in 110-120V and 220-240V options.

Manufacturer: Thermo Scientific™ 1001755

 View more versions of this product

Catalog No. 10-017-55

  Check Availability
Add to Cart

    Specifications

    Type Work Lamp
    Product Line Shandon™
    Length (English) Arm Reach 45 in.
    Lighting Fluorescent
    Magnification Yes
    Voltage 110/120V
    Certifications/Compliance UL listed

    Ideal for microdissection, the Thermo Scientific™ Shandon™ Surgical Magnifying Work Lamp is available in 110-120V and 220-240V options. With even shadow-free light, the Thermo Scientific Shandon Surgical Magnifying Work Lamp includes a center-mounted magifying lense for ease of use.

    • 22W circular fluorescent bulb supplies even, shadow-free light.
    • Center-mounted magnifying (3-diopter) lens.
    • Clamp attachment secures firmly to benchtop.
    • Lamp arm reaches up to 45 in.
    • Cord length: 5 ft. (1.5m).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit