Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workbenches

Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workbenches.

Manufacturer: Thermo Scientific™ B21106

 View more versions of this product

Catalog No. 23-245-499

  Check Availability
Add to Cart

    Specifications

    Type Pathology Workstations and Workbenches
    Product Line Gross-Star™
    Width (English) Sink 14 in.
    Depth (English) Sink 7.5 in.
    Length (English) Sink 16 in.
    Width (Metric) Sink 35.6cm
    Depth (Metric) Sink 19.1cm
    Length (Metric) Sink 40.6cm
    Weight (English) 425 lb.
    Weight (Metric) 192.8kg
    Voltage 110/120V
    Hertz 60Hz
    Certifications/Compliance UL/cUL
    Description Fixed-height, right-hand sink, foot pedal controls, remote exhaust via facility duct and blower (not included)
    Item Description Fixed height; 110-120V; 60Hz
    Electrical Requirements 110/120V 60Hz
    Width (English) 60 in.
    Depth (English) 30 in.
    Height (English) 45 to 53 in.
    Width (Metric) 152.4cm
    Depth (Metric) 76.2cm
    Height (Metric) 114.3 to 134.6cm

    Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workbenches. Designed for quick and easy installation, this workbench fits through a standard 32 in. (81.3cm)doorway in one convenient assembly.

    Superior Functionality:
    • Downdraft and/or backdraft ventilation
    • Units with elevating or fixed-height work surface are available
    • Elevating units have user-adjustable work surface height of 33 to 41 in. (83.8 to 104.1cm)
    • Fixed-height units have work surface height factory-set to your specification from 33 to 41 in. (83.8 to 104.1cm)
    • Optional 1/2hp disposal is available (please check with local authorities before ordering a unit with a disposal; some areas prohibit the use of disposals)
    • Hands-free foot pedal controls for cold/hot water faucet and optional formalin dispensing system
    • Vacuum breaker-protected water supply
    • Appliances plug directly into unit;
    • Fume removal is efficient and quiet
    • Built-in manifold rinse washes down internal surfaces quickly
    Superior Quality:
    • Standard Type 304 or optional Type 316 stainless-steel construction
    • Perforated grid plates are standard Type 316 stainless-steel construction
    Installed Depth:
    • For the purpose of room planning, backs of fixed-height units can be flush to walls
    • Elevating units require approximately 1 in. (2.54cm) clearance between the back of the unit and wall to accommodate height adjustment
    Includes:
    • Downdraft ventilation
    • Ventilated base cabinet
    • Removable sink
    • Cold/hot water faucet with foot pedal controls
    • Manifold rinse with manual control
    • Hand-spray
    • Duplex GFCI Electrical Receptacle (110-120V units)
    • Specified Point-of-use Electrical Receptacle (220-240V units; see table)
    • Centimeter ruler on front lip of tabletop
    • Waste formalin collection system with audible and visual high-level alarms
    • Magnetic instrument bar (No. P104393; instruments not included)
    • Removable perforated grid plates
    Electrical:
    • 110-120V models draw 20 amps and require a separate 15 amp circuit for one hospital-grade, duplex ground fault circuit interrupter (GFCI) receptacle
    • 220-240V models draw 20 amps including up to 7 amps by the point-of-use receptacle with facility-supplied residual current device (RCD) protection required
    • Specific receptacle option must be selected at time of order (see table)

    Plumbing:
    • 3/4 in. (1.9cm) hot/cold water supply lines with shutoff valves and 11/2 in. (3.8cm) drain line must be supplied
    • 1/2 in. (1.3cm ) industrial grade flexible hoses with 3/4 in. (1.9cm) female hose fittings supplied for connection to water supply lines
    • 11/2 in. (3.8cm) I.D. reinforced flexible hose provided for connection to facility drain line
    Remote Exhaust:
    • If your facility can supply an exhaust duct and remote blower system that provides an airflow of 550 to 600cfm (0.260 to 0.283 cu. m/s), a ducted unit will be best. (Facility duct and remote blower by others; no filters.)
    • Recommended exhaust airflow volume: 550 - 600cfm (0.260 to 0.283 cu. m/s)
    • Pressure loss through unit with standard downdraft: 0.15 - 0.18 in. w.g. (0.37 - 0.45mb)
    • Pressure loss through unit with optional backdraft: 0.27-0.33 in. w.g. (0.67 - 0.82mb)

    Average Capture Velocity:
    • Downdraft at 3 in. above work surface: 72-78fpm (0.366 - 0.396m/s)
    • Backdraft at back of work surface: 156-170fpm (0.792-0.864m/s)
    • Backdraft at front of work surface: 59 - 64fpm (0.300 - 0.325m/s)
    Note: Elevating and fixed-height units with left-hand sinks and/or manual controls available upon request

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit