Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations

Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations.

Manufacturer:  Thermo Scientific™ B21100

 View more versions of this product

Catalog No. 23-245-494

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations.

Superior Functionality:
  • Optional 1/2 or 3/4hp disposal available (please check with local authorities before ordering a unit with a disposal)
  • Hands-free foot pedal controls for optional formalin dispensing system
  • Abundant light directed to the work surface
  • Vacuum breaker-protected water supply
  • Appliances plug directly into the unit
  • Optional camera and monitor/keyboard brackets are available
  • Camera bracket slides along the width of the unit
  • Monitor bracket designed to hold a thin flat-screen display monitor
  • Each unit comes with integral centimeter ruler on the front lip of the tabletop, magnetic instrument bar, integral glove dispenser, and paper towel dispenser
  • Built-in manifold rinse washes internal surfaces quickly
Superior Quality:
  • Standard Type 304 or optional Type 316 stainless-steel
  • Perforated grid plates are standard Type 316 stainless-steel
  • Easy Shipping and Installation:
  • Units connect to facility cold/hot water supplies and drains and are hardwired to facility electrical system
  • For the purpose of room planning, backs of fixed-height units can be flush to walls
  • Elevating units require approximately 2.54cm clearance between the back of the unit and wall
Ventilation System Options:
  • Recirculating external exhaust models with formaldehyde neutralizing filters
  • External exhaust models with integral blower for short distances
  • Remote models connect to facility exhaust system
Choosing the Exhaust System to Fit Your Lab:
  • For existing labs or labs without facility exhaust, it may be necessary to filter and recirculate the air. Specify a unit with integral blowers or filters
  • For distances that do not exceed 6.1m, choose a unit with integral blower and filters that may be connected to your facility's exhaust duct for venting
  • If your facility can supply an exhaust duct and remote blower system that provides an airflow of 400cfm (0.189 cu. m/s), a ducted unit will be best
Includes:
  • Work surface height within range of 83.8-104.1cm; 91.4cm on fixed-height units unless customer-specified otherwise with order
  • Ventilated base cabinet
  • Removable sink and perforated grid plates
  • Water faucet with foot pedal controls
  • Manifold rinse with manual control
  • Duplex GFCI electrical receptacle (110-120V units)
  • Specified point-of-use electrical receptacle (220-240V units)
  • Centimeter ruler on front lip of tabletop
  • Adjustable lower shelf
  • Fluorescent light
  • Integrated glove dispenser
  • Waste formalin collection system with high-level alarm
  • Magnetic instrument bar (instruments not included) (Part No. P104393)
  • Towel dispenser for C-fold towels (Part No. 1070214)
  • C-fold towels (Part No. 104401)
Plumbing:
  • 3/4 in.(1.9cm) hot/cold water supply lines with shut-off valves and 1-1/2 in.(3.8cm) drain line must be supplied
  • 1/2 in.(1.3cm) industrial grade flexible hoses with 3/4 in.(1.9cm) female hose fittings supplied for connection to water supply lines
  • 1-1/2 in.(3.8cm) I.D. reinforced flexible hose provided for connection to facility drain line
Electrical:
  • 110-120V models draw 20 amps and require a separate 15 amp circuit for one hospital-grade duplex ground fault current interrupter (GFCI) receptacle
  • 220-240V models draw 20 amps, including up to 7 amps by the point-of-use receptacle with facility-supplied residual current device (RCD) protection required; must be specified at time of order 
Recommended Exhaust Airflow Volume:
  • Remote: 550-600cfm (0.260-0.283 cu. m/s)
Pressure Loss through Unit with Downdraft:
  • Remote: 0.07-0.08 in. w.g. (0.17-0.20 cu. mb)
Pressure Loss through Unit with Bracket:
  • Remote: 0.19-0.23 in. w.g. (0.47-0.57 cu. mb)

Average Capture Velocity With:

Downdraft at 3  in. above work surface:
  • Recirculating: 30-33fpm (0.152-0.168 m/s)
  • External: 55-59fpm (0.279-0.300 m/s)
  • Remote: 73-80fpm (0.371-0.406 m/s)
Backdraft at back of work surface:
  • Recirculating: 80-84fpm (0.406-0.427 m/s)
  • External: 125-133fpm (0.635-0.676 m/s)
  • Remote: 157-172fpm (0.798-0.874 m/s)
Optional Backdraft at front of work surface:
  • Recirculating: 40-44fpm (0.203-0.224 m/s)
  • External: 45-51fpm (0.229-0.259 m/s)
  • Remote: 60-66fpm (0.305-0.335 m/s)
Optional Hood Assembly:
  • Recirculating: 50-60fpm (0.254-0.305 m/s)
  • External: 85-95fpm (0.432-0.483 m/s)
  • Remote: 115-125fpm (0.584-0.635 m/s)
Filters:
  • Recirculating: Filters required
  • External: Filters required for application
  • Remote: No filters required
Note:
Elevating and fixed-height units with left-hand sinks and/or manual controls available upon request.
Description & Specifications

Specifications

Elevating
Recirculating exhaust via filters and integral blower
30 in.
152.4cm
213.4 to 233.7cm
7.5 in.
35.6cm
40.6cm
306.1kg
60Hz
Elevating, right-hand sink, foot pedal controls, recirculating exhaust via filters and integral blower
110/120V 60Hz
Gross-Star™
60 in.
84 to 92 in.
76.2cm
14 in.
16 in.
19.1cm
675 lb.
110/120V
UL/cUL
B21100
Pathology Workstations and Workbenches
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit