Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Grosslab™ Junior Benchtop Pathology Workstations with Sink in Lower Shelf Available on GSA/VA Contract for Federal Government customers only.

Effectively dissect specimens using a flat stainless-steel work surface including three removable perforated grid plates with this pathology workstation.

Manufacturer:  Thermo Scientific™ 9600

 View more versions of this product

Catalog No. 23-245-366

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Effectively dissect specimens using a flat stainless steel work surface including three removable perforated grid plates with the Thermo Scientific™ Shandon™ Grosslab™ Junior Benchtop Pathology Workstations with Sink in Lower Shelf.

Installation

  • Quick and easy installation
  • May be installed in existing facility modified countertops

Drainage

  • Rapid positive drainage
  • Vacuum breaker-protected water supply
  • Hands-free proximity-sensing control for cold water faucet, with manual override capability
  • Hand spray combined with the water faucet

Features

  • Programmable microprocessor allows clock time to be changed and the filter replacement alarm to be reset
  • Flat stainless-steel work surface includes three removable perforated grid plates
  • Abundant fluorescent light is directed to the work surface
  • Work surface height of 1.75 in. (4.4cm) above benchtop
  • Appliances plug directly into the unit for convenient use
  • Standard Type 304 or optional Type 316 stainless-steel construction

Ventillation

  • Backdraft ventilation for efficient and quiet capture of fumes across work surface
  • Three ventilation system options: recirculating exhaust, external exhaust, or remote exhaust:


Recirculating Exhaust: For existing labs or labs without facility exhaust, it may be necessary to filter and recirculate the air. Specify a unit with an integral blower and filters. Use of filters required.
External Exhaust: For distances that do not exceed 20 ft. (6.1m), you may choose a unit with an integral blower and filters that may be connected to your existing exhaust duct. Use of filters required for application.
Remote Exhaust: For facilities that can supply an exhaust duct and remote blower system which provides airflow of 400cfm (0.189 cu. m/s), a ducted unit will best suit your needs. No filters required.

Includes

  • Work surface height of 1.75 in. (4.4cm) above benchtop
  • Louvered backdraft ventilation
  • Centered sink on lower shelf
  • Cold water faucet with rocker switch for user choice of proximity-sensing or manual control
  • Deluxe hand spray
  • Centimeter ruler on front lip of tabletop
  • Fixed lower shelf
  • Fixed upper shelf
  • Fluorescent light
  • Programmable microprocessor
  • Towel dispenser for C-fold towel (No. 10-702-14)
  • C-fold towel (No. 10-440-1)
  • Adjustable leveling feet
  • Three removable perforated grid plates

 

Electrical Specifications

  • Units include one IEC 320 Power Entry Module and one point-of-use power cord
  • 110-120V models draw 15 amp including the two hospital-grade duplex ground fault circuit interrupter (GFCI) receptacles
  • 220-240V models draw 15 amps including the two point-of-use receptacles with facility-supplied residual current device; (RCD) protection required
  • Receptacle option must be selected at time of order

Plumbing Specifications

  • Two 1/2 in.(1.3cm) industrial-grade flexible hoses with 3/4 in. (1.9cm) female hose fittings are supplied for connection to the facility cold and hot water supply line
  • One 3/4 in.(1.9cm) I.D. reinforced flexible hose is supplied for connection to the facility drain line

Ordering Information

  • Benchtop units with left-hand sinks and/or foot pedal controls are available upon request
Description & Specifications

Specifications

Grosslab™
28 in.
121.9cm
116.2cm
4 in.
45.7cm
15.2cm
136.1kg
60Hz
Recirculating via Filters and Integral Blower
Pathology Workstations and Workbenches
48 in.
45.74 in.
71.1cm
18 in.
6 in.
10.2cm
300 lb.
110/120V
UL/cUL
110/120V 60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit