Thermo Scientific™ Shandon™ Grosslab™ Junior Stand-Alone Workstation

Choose these junior stand-alone workstations, featuring stainless-steel bases with tubular frames.

Manufacturer: Thermo Scientific™ 96008

 View more versions of this product

Catalog No. 96-008

  Check Availability
Add to Cart

    Specifications

    Type Stand-Alone Workstations
    Product Line Grosslab™
    Width (English) Sink 12 in.
    Depth (English) Sink 9.75 in.
    Length (English) Sink 14 in.
    Width (Metric) Sink 30.5cm
    Depth (Metric) Sink 24.8cm
    Length (Metric) Sink 35.6cm
    Weight (English) 500 lb.
    Weight (Metric) 226.8kg
    Voltage 110/120V
    Hertz 60Hz
    Includes Work surface height of 36 in. (91.4cm); Louvered backdraft ventilation; Cold/hot water faucet with manual control; Disposal, 1/2hp with manual control; Hand spray combined with cold/hot water faucet; Two duplex GFCI electrical receptacles (110-120V units); Two specified point-of-use electrical receptacles (220-240V units; see table at the end of this section); Centimeter ruler on front lip of tabletop; Fixed lower shelf; Fixed upper shelf; Fluorescent light; Type 304 stainless-steel construction; Programmable microprocessor for date, time, and filter; Magnetic instrument bar (instruments not included); Towel dispenser for C-fold towels; C-fold towels
    Certifications/Compliance UL/cUL
    Description With Sink In Work Surface; Remote exhaust via facility duct and blower (not included); 110-120V; 60Hz
    Exhaust Remote exhaust via facility duct and blower (not included)
    Electrical Requirements 110/120V 60Hz
    Width (English) 48 in.
    Depth (English) 28 in.
    Height (English) 85.5 in.
    Width (Metric) 121.9cm
    Depth (Metric) 71.1cm
    Height (Metric) 217.2cm

    Choose the Thermo Scientific™ Shandon™ Grosslab™ Junior Stand-Alone Workstation, featuring stainless steel bases with tubular frames.

    Features:

    • Rapid positive drainage
    • Quick and easy installation
    • Three ventilation system options: recirculating exhaust, external exhaust, or remote exhaust
    • Back-draft ventilation for efficient and quiet fumes capture across work surface
    • Programmable microprocessor allows clock time to be changed and the filter replacement alarm to be reset
    • Optional splash shield (B21201) protects the user while dissecting specimens
    • Abundant fluorescent light is directed to the work surface
    • Vacuum breaker-protected water supply
    • Appliances plug directly into the unit for convenient use
    • Each unit comes with an integral centimeter ruler on the front lip of the tabletop, magnetic instrument bar, and towel dispenser
    • Standard Type 304 or optional Type 316 stainless-steel construction

    Choosing the Exhaust System to Fit Your Lab:

    Recirculating Exhaust: For existing labs or labs without facility exhaust, it may be necessary to filter and recirculate the air. Specify a unit with an integral blower and filters.

    External Exhaust: For distances that do not exceed 20ft. (6.1m), you may choose a unit with integral blower and filters that may be connected to your facility’s exhaust duct (Facility duct required by others; remote blower required by others for distances exceeding 20ft.).

    Remote Exhaust: If your facility can supply an exhaust duct and remote blower system that provides an airflow of 400cfm (0.189 cu. m/s), a ducted unit will best suit your needs (Facility duct and remote blower by others; no filters).

    Validated Exhaust Specifications:

    Recommended Exhaust Airflow Volume:

    • Recirculating: N/A
    • External: N/A
    • Remote: 400cfm (0.189 cu. m/s)

    Pressure Loss through Unit:

    • Recirculating: N/A
    • External: N/A
    • Remote: 1.15 in. w.g. (2.87 mb)

    Average Capture Velocity at Vented Area:

    • Recirculating: 119-121fpm (0.604-0.615m/s)
    • External: 122-123fpm (0.620-0.625m/s)
    • Remote: 148fpm (0.752m/s)

    Average Capture Velocity at Front of Unit:

    • Recirculating: 10fpm (0.051m/s)
    • External: 10-13fpm (0.051-0.066m/s)
    • Remote: 15fpm (0.076m/s)

    Filters

    • Recirculating Exhaust: Use of filters is required
    • External Exhaust: Use of filters if required for application
    • Remote Exhaust: No filters are required

    Replacement Filter Set

    Includes two formaldehyde-neutralizing (potassium permanganate) filters and two fine-particle filters (No.100619)

    Includes:

    • Work surface height of 36 in. (91.4cm)
    • Louvered backdraft ventilation
    • Sink
    • Cold/hot water faucet with manual control
    • Disposal, 1/2hp with manual control
    • Hand spray combined with cold/hot water faucet
    • Two duplex GFCI electrical receptacles (110-120V units)
    • Two specified point-of-use electrical receptacles (220-240V units; see table at the end of this section)
    • Centimeter ruler on front lip of tabletop
    • Fixed lower shelf
    • Fixed upper shelf
    • Fluorescent light
    • Type 304 stainless-steel construction
    • Programmable microprocessor for date, time, and filter
    • Magnetic instrument bar (instruments not included)
    • Towel dispenser for C-fold towels
    • C-fold towels

    Electrical Specifications:

    • 110-120V and 220-240V models require facility receptacles with 15 amp circuits for each power cord
    • 110-120V models draw 15 amps including the two hospital-grade duplex ground fault circuit interrupter (GFCI) receptacles
    • 220-240V models draw 15 amps including the two point-of-use receptacles with facility-supplied residual current device (RCD) protection required
    • Specific receptacle option must be selected at time of order (see table at the end of this section)
    • Units include two IEC 320 Power Entry Modules and two point-of-use power cords

    Plumbing Specifications:

    • Two 1/2 in.(1.3cm) industrial-grade flexible hoses with 3/4in. (1.9cm) female hose fittings are supplied for connection to cold and hot water supply lines
    • 11/2 in.(3.8cm) I.D. reinforced flexible hose is supplied for connection to facility drain line

    Note:

    Stand-alone units with left-hand sinks and/or foot pedal controls are available upon request.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit