Thermo Scientific™ Shandon™ Grosslab™ Senior Pathology Workstations Available on GSA/VA Contract for Federal Government customers only.

Multiple options to suit your specific needs. Thermo Scientific™ Shandon™ Grosslab™ Senior Pathology Workstations provide superior quality and a variety of features.

Manufacturer: Thermo Scientific™ 97002

 View more versions of this product

Catalog No. 23-245-415

  Check Availability
Add to Cart

Disclaimers:

*Check with local authorities before ordering a unit with disposal; some areas prohibit the use of disposals.


    Specifications

    Type Pathology Workstations and Workbenches
    Product Line Grosslab™
    Elevating or Fixed Height Elevating
    Width (English) Sink 12 in.
    Depth (English) Sink 6 in.
    Length (English) Sink 12 in.
    Width (Metric) Sink 30.5cm
    Depth (Metric) Sink 15.2cm
    Length (Metric) Sink 30.5cm
    Weight (English) 285 lb.
    Weight (Metric) 129.3kg
    Voltage 110/120V
    Hertz 60Hz
    Certifications/Compliance UL/cUL
    Description Elevating, with right-hand sink and proximity-sensing controls, remote exhaust via facility duct and blower (not included)
    Exhaust Remotevvia facility duct and blower (not included)
    Item Description 97002
    Control Type Proximity Sensing
    Electrical Requirements 110/120V 60Hz
    Width (English) 60 in.
    Depth (English) 38 in.
    Height (English) 81 to 93 in.
    Width (Metric) 152.4cm
    Depth (Metric) 96.5cm
    Height (Metric) 205.7 to 263.2cm

    Multiple options to suit your specific needs. Thermo Scientific™ Shandon™ Grosslab™ Senior Pathology Workstations provide superior quality and a variety of features.

    Built Tough for Years of Use without Corrosion

    • Work surfaces and panels constructed of standard Type 304 or optional Type 316 stainless steel
    • Durable extruded aluminum frame minimizes unit weight, distributes weight evenly and stands up to heavy use
    • Unit includes fixed upper and lower shelf

    Choose from Elevating or Fixed-Height Work Surface

    • Elevating Unit: User-adjustable surface height from 33.5 to 45.5in. (85.1 to 115.6cm)
    • Fixed-Height Unit: Factory-set surface height to your specification from 33.5 to 45.5in. (85.1 to 115.6cm)

    Choose from Manual Control Unit or Proximity-Sensing Units

    • Manual Control Unit features cold/hot water faucet, 1/2hp disposal* and built-in end table rinse to wash down work surfaces quickly
    • Proximity-Sensing Unit features cold/hot water faucet with proximity-sensing controls, 1/2hp disposal with proximity-sensing controls, built-in table rinse with proximity-sensing controls and programmable microprocessor for date, time and filter replacement

    Choose from Three Ventilation Systems

    Recirculating Exhaust Models: Feature formaldehyde-neutralizing filters and an integral blower
    • Best for existing labs or labs without facility exhaust.
    • It may be necessary to filter and recirculate the air; specify a unit with an integral blower and filters when ordering.
    External Exhaust Models: Include an integral blower for short distances
    • If distance does not exceed 20ft. (6.1m), model connects to your facility's exhaust duct for venting .
    • If distance exceeds 20ft., facility duct and/or remote blower required .
    Remote Exhaust Models: Connect to the facility exhaust system
    • Ducted unit will best suit your needs if your facility has an exhaust duct and remote blower system with an airflow of 500cfm (0.236 cu. m/s).
    • If your facility does not have exhaust duct/remote blower system with an airflow of 500cfm (0.236 cu. m/s), facility duct and remote blower may be required; no filters.

    All Units Include:

    • Deep sink with cold/hot water faucet removes for easy cleaning
    • Tea strainer faucet with manual control, bracket and tea strainer
    • Louvered back draft ventilation
    • Retractable acrylic side splash shields
    • Integral centimeter ruler on the front lip of the tabletop
    • Paper towel dispenser with C-fold towels
    • Fluorescent light to illuminate the work surface
    • Vacuum breaker-protected water supply
    • Sliding camera bracket
    • Monitor bracket to hold a thin flat-screen display monitor
    • Magnifier on flexible arm
    • Magnetic instrument bar

    Easy Shipping and Installation

    • Units ship in two convenient assemblies that fit through a standard 32in. (81.3cm) doorway
    • The two assemblies link firmly with easy-to-assemble integral cam latches
    • Units connect to the facility cold/hot water supplies and drain
    • Units are hardwired to the facility electrical system
    • Appliances plug directly into the unit for convenient use

    Installed Depth from Front of Model to Wall:

    Elevated Work Surface
    • Recirculating Exhaust Models: 32.5in. (82.6cm)
    • External Exhaust Models: 38in. (96.5cm)
    • Remote Exhaust Models: 38in. (96.5cm)
    Fixed-Height Work Surface
    • Recirculating Exhaust Models: 32.5in. (82.6cm)
    • External Exhaust Models: 36.5in. (92.7cm)
    • Recirculating Exhaust Models: 36.5in. (92.7cm)

    Electrical Specifications

    110-120V Models: Draw 20 amps
    • Require a separate 15 amp circuit for one hospital-grade duplex ground fault current interrupter (GFCI) receptacle
    220-240V Models : Draw 20 amps, including up to seven amps by the point-of-use receptacles
    • Requires facility-supplied residual current device (RCD) protection
    • Specify receptacle options at time of order (see table at the end of this section)

    Plumbing Specifications:

    • 0.75in. (1.9cm) hot and cold water supply lines with shutoff valves and 1.5in. (3.8cm) drain line must be supplied
    • 0.5in. (1.3cm) industrial grade flexible hoses with 0.75in. (1.9cm) female hose fittings are supplied for connection to water supply lines
    • 1.5in. (3.8cm) I.D. reinforced flexible hose is provided for connection to facility drain line

    Validated Exhaust Specifications (Recirculating, External, Remote Exhaust Models)

    • Recommended Exhaust Airflow Volume: N/A; N/A; 500cfm (0.236 cu. m/s)
    • Pressure Loss through Unit: N/A; N/A; 0.41in. w.g. (1.02 cu. mb)
    • Average Capture Velocity at Vented Area (with side panels): 89fpm (0.452m/s); 106fpm (0.538m/s) without filters, 80fpm (0.406m/s) with filters; 89fpm (0.452m/s); 128fpm (0.650m/s)
    • Average Capture Velocity at Front of Unit (with side panels): 38fpm (0.193m/s); 55fpm (0.279m/s) without filters, 22fpm (0.112m/s) with filters; 38fpm (0.193m/s), 69fpm (0.351m/s)

    Notes

    • Optional camera and monitor/keyboard brackets are available.
    • Elevating and fixed-height units with left-hand sinks and/or foot pedal controls are available upon request.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit