Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Halstead's Hemostatic Mosquito Straight Forceps

Choose 5 in. (12.7cm) curved Halstead's Hemostatic Mosquito Straight Forceps for quality and precision.

$113.00

Specifications

Type Halstead Hemostatic Straight Forceps
Length (English) 5 in.
Length (Metric) 12.7cm
Shape Straight
View More Specs

Products 1
Catalog Number Mfr. No. Grade Price Quantity & Availability  
Catalog Number Mfr. No. Grade Price Quantity & Availability  
7507
View Documents
Thermo Scientific™
7507
Premium
Each for $113.00
Add to cart
 
Description

Description

Choose 5 in. (12.7cm) curved Thermo Scientific™ Shandon™ Halstead's Hemostatic Mosquito Straight Forceps for quality and precision. Forceps are available in premium and standard grades.

Features:
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Halstead Hemostatic Straight Forceps
5 in.
12.7cm
Straight
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit