Thermo Scientific™ Shandon™ HEPA Bone Dust Collector Available on GSA/VA Contract for Federal Government customers only.

Trap particles as small as 0.3µm and remove chances of contact with waste material with Shandon HEPA Bone Dust Collector.

Manufacturer: Thermo Scientific™ 10001

 View more versions of this product

Catalog No. 10001

  Check Availability
Add to Cart

    Specifications

    Depth (English) Case 9 in.
    Depth (Metric) Case 23cm
    Electrical Requirements 110/120V 50/60Hz
    Height (English) Case 18 in.
    Height (Metric) Case 45.7cm
    Hertz 50/60Hz
    Includes Attachment for Shandon 10000 Autopsy Saw only and 10 ft. (305cm) electrical cord with hospital-grade plug
    Voltage 110/120V
    Width (English) Case 8 in.
    Width (Metric) Case 20.3cm
    Item Description Bone Dust Collector, 110-120V

    Trap particles as small as 0.3µm and remove chances of contact with waste material with Thermo Scientific™ Shandon™ HEPA Bone Dust Collector. Compatible with most autopsy saws including Shandon 10000, Shandon 450 and Stryker™ saws.

    HEPA Bone Dust Collector is 99.99% effective in trapping particles as small as 0.3µm with a HEPA filter housing that seals for removal and replacement of filters, reducing chances of contact with waste material.

    • Portable and powerful 1hp continuous-duty motor draws airborne particles into disposable receptacle
    • Unit comes complete with 10ft. (305cm) electrical cord with hospital-grade plug
    • 9ft. (274cm) smooth-bore flexible, transparent vacuum hose resists trapping waste materials and is easy to clean
    • The autopsy saws plug directly into electrical receptacle on the side of unit; when the vacuum power is off the saw will not run (110-120V model only)
    • Safety overload device protects motor from burnout
    • Anodized aluminum hose nozzle stands up to heavy use and disinfectants
    • Supplied with attachment for the Shandon 10000 Autopsy Saw (adapters for other saws sold separately)

    Ordering Information:

    • Case dimensions: 18L x 8W x 9in.D (45.7 x 20.3 x 23cm)
    • Electrical Requirements: 110-120V, 50/60Hz (10-001, 10-015-27); 220-240V, 50Hz (10022)
    • Available with Shandon 10000 Autopsy Saw (110-220V, No. 10-001-527)
    • Replacement filters come two per pack

    Includes:

    Attachment for Shandon 10000 Autopsy Saw only and 10ft. (305cm) electrical cord with hospital-grade plug; adapters for Shandon 450 and Stryker™ Autopsy Saws sold separately

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit