Thermo Scientific™ Shandon™ LM-9 Downdraft Autopsy Table

Work efficiently with two workstations, a common sink and a built-in dissecting wing with Thermo Scientific™ Shandon™ LM-9 Downdraft Autopsy Table.

Manufacturer: Thermo Scientific™ 10155

 View more versions of this product

Catalog No. 10155

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Autopsy Tables
    Description Fixed-Height
    Depth (English) Dissecting Wing 24 in.
    Width (English) Autopsy Wing 102 in.
    Height (English) Dissection Wing 36 in.
    Ventilation Recommended exhaust airflow volume: 700-850cfm (0.330-0.401 cu. m/s) for unit. Approximate pressure drop: 0.9-1.3 in. w.g, (2.24-3.24 mb) not including losses due to customer ductwork.
    Certifications/Compliance UL/cUL
    Weight (English) 900 lb.
    Voltage 110/120V
    Weight (Metric) 408.2kg
    Depth (English) Autopsy Wing 29.5 in.
    Depth (Metric) Autopsy Wing 74.9cm
    Depth (Metric) Dissecting Wing 61cm
    Depth (English) Sink 9.75 in.
    Depth (Metric) Sink 24.8cm
    Height (English) Autopsy Wing 36 in.
    Height (Metric) Autopsy Wing 91.4cm
    Hertz 60Hz
    Width (Metric) Autopsy Wing 259.1cm
    Height (Metric) Dissection Wing 91.4cm
    Width (English) Dissecting Wing 60 in.
    Width (Metric) Dissecting Wing 152.4cm
    Width (English) Sink 14 in.
    Width (Metric) Sink 35.6cm
    Plumbing Supply Inlet Provide one cold water supply, 0.75 in. (1.9cm) hard copper. Provide one hot water supply, 0.5 in. (1.3cm) hard copper.
    Plumbing Supply Waste Provide one standard 1.5 in. (3.8cm) copper waste line. If drain trap is required, must be installed by customer.
    Includes Four grid plates
    Disposal Yes
    Electrical Requirements 110/120V 60Hz

    Work efficiently with two workstations, a common sink and a built-in dissecting wing with Thermo Scientific™ Shandon™ LM-9 Downdraft Autopsy Table.

    Grid Plate Work Surface:

    • Four removable grid plates are included for use on the dissection wing
    • Grids are fabricated of 18-gauge, type 304 stainless steel with a #4 finish
    • Each grid plate has two 11-gauge stainless-steel stand-offs to provide fluid drainage
    Construction:
    • Tabletop is fabricated of 14-gauge, type 304 stainless steel with a #4 finish and 1 in. (2.54cm) radius corners for easy cleaning and sanitation
    • Tabletop edges are flanged around the full perimeter along with a welded-in 14-gauge “U”-formed channel and angled cross supports, providing maximum strength and durability
    • Pedestal is fabricated of 14-gauge, type 304 stainless steel with a #4 finish and flanged on the interior and four 0.625 in. (1.6cm) diameter holes allow for mounting to facility floor
    • Acoustic coating on the underside deadens sound and prevents condensation; coating is sealed with silver enamel paint
    • Welds utilize only stainless steel as a filler medium; all visible welds are ground smooth and regrained to match the #4 finish
    Plumbing:
    • Large single-compartment sink at the end of table comes with either a lever-handle drain or a disposal
    • All tables come with flexible spray hose, nozzle and on/off control valve located on the table base to control water pressure
    • Hot/cold faucet at the end of table comes with a swivel spout, built-in vacuum breaker and wrist-blade handles
    • Built-in continuous flow table rinse with 10 spray nozzles comes with vacuum breaker and flow control valve
    • Deluxe hydro-aspirator with reverse flow comes with control valve, vacuum breaker, air gap and plastic tubing
    • Vacuum breakers protect the potable water supply
    • All external plumbing parts are brass with a heavy chrome plating finish

    Ventilation:
    • Integral downdraft ventilation assembly provides a passageway for fumes to be exhausted downward from the work surface through the pedestal of the table
    • Pedestal acts as an air plenum for the downdraft

    Electrical:
    • Hospital-grade duplex GFCI (ground fault current interrupter) receptable on 110-120V units interrupts electrical supply when a ground fault occurs, protecting the user against electrical shock
    • Hospital-grade duplex receptable on 220-240V units does not protect against shock, but is ready to be connected to an RCD (residual current device), which does protect against shock
    Optional features:
    • Elevating units have user-adjustable tabletop height of 33 to 38.9 in. (83.8 to 98.8cm)
    • Fixed-height units have a tabletop height of 36 in. (91.4cm)
    • Optional configuration with slats also is available

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit