Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes in Tubes

Ensure maximum fluid exchange, even with needle biopsies with Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes in Tubes.

Specifications

Length (Metric) 25mm
Material Acetal polymer
Pore Style 0.26mm
Width (Metric) 30mm
Writing Face Angle 45°
View More Specs

Products 8
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
B1000731GY
View Documents
Thermo Scientific™
B1000731GY
Gray This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731AQ
View Documents
Thermo Scientific™
B1000731AQ
Aqua This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731OR
View Documents
Thermo Scientific™
B1000731OR
Orange This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731BL
View Documents
Thermo Scientific™
B1000731BL
Blue This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731GR
View Documents
Thermo Scientific™
B1000731GR
Green This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731TN
View Documents
Thermo Scientific™
B1000731TN
Tan This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731WH
View Documents
Thermo Scientific™
B1000731WH
White This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000731YW
View Documents
Thermo Scientific™
B1000731YW
Yellow This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Ensure maximum fluid exchange, even with needle biopsies with Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes in Tubes. Made of acetal polymer, these cassettes may be used on Thermo Scientific™ Shandon™ MicroWriter™ cassette labelers.

  • Holes have a diameter of only 0.26mm
  • Large compartment measures 25 x 30mm
  • Biopsy sponges are not necessary
  • Cassette writing face is at a 45° angle
  • Cases of 10 tubes of 75 cassettes each
Specifications

Specifications

25mm
0.26mm
45°
Acetal polymer
30mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit