Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes

Safely process small needle biopsy specimens with these biopsy cassettes, which provide a large interior compartment for maximum fluid exchange.

Manufacturer:  Thermo Scientific™ B1000733WH

 View more versions of this product

Catalog No. B1000733WH

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Safely process small needle biopsy specimens with Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes, which provide a large interior compartment for maximum fluid exchange. Made of acetal polymer, the cassettes may be used on Shandon MicroWriter cassette labelers.

  • Large interior compartment measures 25 x 30mm
  • Mesh holes measure 0.26mm in diameter, making biopsy sponges unnecessary
  • Cassette writing face at 45° angle
  • Loose cassettes are supplied in cases of 4 boxes of 250 cassettes each with lids attached
Specifications

Specifications

0.26mm
45°
25mm
Acetal polymer
Biopsy Cassettes, Small Round Pore
White
30mm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit