Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes

Safely process small needle biopsy specimens with these biopsy cassettes, which provide a large interior compartment for maximum fluid exchange.

$589.00

Specifications

Length (Metric) 25mm
Material Acetal polymer
Pore Style 0.26mm
Width (Metric) 30mm
Writing Face Angle 45°
View More Specs

Products 3
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
B1000733GR
View Documents
Thermo Scientific™
B1000733GR
Green Case of 1000 for $589.00
Add to cart
 
B1000733WH
View Documents
Thermo Scientific™
B1000733WH
White This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
B1000733YW
View Documents
Thermo Scientific™
B1000733YW
Yellow This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Safely process small needle biopsy specimens with Thermo Scientific™ Shandon™ Microsette™ Biopsy Cassettes, which provide a large interior compartment for maximum fluid exchange. Made of acetal polymer, the cassettes may be used on Shandon MicroWriter cassette labelers.

  • Large interior compartment measures 25 x 30mm
  • Mesh holes measure 0.26mm in diameter, making biopsy sponges unnecessary
  • Cassette writing face at 45° angle
  • Loose cassettes are supplied in cases of 4 boxes of 250 cassettes each with lids attached
Specifications

Specifications

25mm
0.26mm
45°
Acetal polymer
30mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit