Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Neoprene Cork Dissecting Boards

Work on a durable, cut-resistant surface with these neoprene cork dissecting boards.

$158.10 - $198.00

Specifications

Material Blended Rubber and Cork
Height (English) 0.75 in.
Height (Metric) 1.9cm
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
36-1
View Documents
Thermo Scientific™
361
Large Each for $198.00
Add to cart
 
36-119
View Documents
Thermo Scientific™
36119
Small Each for $158.10
Add to cart
 
Description

Description

Work on a durable, cut-resistant surface over a marine plywood base with Thermo Scientific™ Shandon™ Neoprene Cork Dissecting Boards.

Features:
  • A 0.25 in. (6mm) layer of neoprene cork is permanently cemented to base.
  • Blended rubber and cork composition resists absorption and allows for thorough rinsing.
  • Rubber bumpers attached to each corner raise the cutting surface to 1.5 in. (3.8cm).
Ordering information:
  • Large board measures 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
  • Small board measures 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9cm)
  • Board fits Woll Drain Dissecting Tray 360
Specifications

Specifications

Blended Rubber and Cork
0.75 in.
1.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit