Thermo Scientific™ Shandon™ Polyethylene Dissecting Boards

Surgical cutting edges stay sharp on these polyethylene dissecting boards, available in white opaque or photographic blue surfaces.

Manufacturer: Thermo Scientific™ 36114

 View more versions of this product

Catalog No. 36114

  Check Availability
Add to Cart

    Specifications

    Color White
    Dimensions (L x W x H) 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
    Height (English) 0.75 in.
    Height (Metric) 1.9cm
    Length (English) 16 in.
    Length (Metric) 40.6cm
    Size Large
    Width (English) 23 in.
    Width (Metric) 58.4cm
    Material Polyethylene

    Surgical cutting edges stay sharp on Thermo Scientific™ Shandon™ Polyethylene Dissecting Boards, available in white opaque or photographic blue surfaces.

    • Durable, easy-to-clean 0.75in. (1.9cm) thick polyethylene
    • White opaque surface provides an excellent background for cutting surgical or research specimens
    • Photographic blue surface allows specimens to be photographed directly on the board; no need for removal to another location
    • Large board measures 16L x 23W x 0.75in.H (40.6 x 58.4 x 1.9cm)
    • Small board measures 12L x 16W x 0.75in.H (30.48 x 40.64 x 1.905cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit