Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Portable Waste Container

Built for heavy usage, the Shandon™ Portable Waste Container features durable, heavy-gauge stainless steel construction and includes locking cover and stand.

Manufacturer:  Thermo Scientific™ 3681

 View more versions of this product

Catalog No. 36-81


  Check Availability
Add to cart

Specifications

Description

Built for heavy usage, Thermo Scientific™ Shandon™ Portable Waste Container features durable, heavy-gauge stainless steel construction and includes locking cover and stand. Outisde dimensions measure 12 x 12.5 in. (30.5 x 31.8cm).

  • Durable, for heavy usage
  • 4-gallon capacity pail lifts off of stand
  • Stand supported by four rubber casters
  • Dimensions (O.D. x H): 12 x 12.5in. (30.5 x 31.8cm)

Includes:Locking cover and stand (368 only)

Description & Specifications

Specifications

Stainless Steel Drain Pail, 4 gal. (15.1L)
Portable Waste Container?
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit