Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Rib Shears

Cut with Thermo Scientific™ Shandon™ Rib Shears, featuring curved blades and a single spring, for quality and precision.

$220.50

Specifications

Blade Style Curved
Grade Standard
Length (English) 9 in.
Length (Metric) 22.9cm
View More Specs

Products 1
Catalog Number Mfr. No. Type Price Quantity & Availability  
Catalog Number Mfr. No. Type Price Quantity & Availability  
502
View Documents
Thermo Scientific™
502
Rib Shears Each for $220.50
Add to cart
 
Description

Description

For quality and precision, cut with Thermo Scientific™ Shandon™ Rib Shears, featuring curved blades and a single spring.

Consistent Quality
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Curved
Standard
9 in.
22.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit