Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ Rochester-Pean's Hemostatic Forceps

Choose 6.25 in. (15.9cm) Thermo Scientific™ Shandon™ Rochester-Pean's Hemostatic Forceps with curved or straight arms for quality and precision.

Specifications

Type Rochester-Pean
Length (English) 6.25 in.
Length (Metric) 15.9cm
View More Specs

Products 2
Catalog Number Mfr. No. Shape Price Quantity & Availability  
Catalog Number Mfr. No. Shape Price Quantity & Availability  
51-78
View Documents
Thermo Scientific™
5178
Curved This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
75152
View Documents
Thermo Scientific™
75152
Straight This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Choose 6.25 in. (15.9cm) Thermo Scientific™ Shandon™ Rochester-Pean's Hemostatic Forceps with curved or straight arms for quality and precision. Forceps are available in premium and standard grades.

Features:
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Rochester-Pean
6.25 in.
15.9cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit