Thermo Scientific™ Shandon™ Stainless-Steel Body Trays Available on GSA/VA Contract for Federal Government customers only.

Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays. They are designed for use with some mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

Manufacturer: Thermo Scientific™ 82619

 View more versions of this product

Catalog No. 82619

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Body Trays (Standard)
    Load Capacity (English) 350 lb.
    Material Stainless Steel
    Depth (English) 23.1 in.
    Depth (Metric) 58.7cm
    Drain Hole and Stopper Yes
    Load Capacity (Metric) 158.8kg
    Height (English) 2.9 in.
    Width (English) 77.4 in.
    Height (Metric) 7.5cm
    Width (Metric) 196.5cm

    Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays, designed for use with mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

    Features:

    • Sturdy stainless-steel construction
    • Two hand-holds on each end allow for manageable lifting of trays
    • Inside corners are smoothly finished for strength
    • Supports 350 lb.(158.8kg)
    • Available with or without drainage hole and stopper

    Dimensions (D x W x H):

    Standard tray, 23.1 x 77.4 x 2.9 in. (58.7 x 196.5 x 7.5cm)

    Bariatric tray, 30 x 77.5 x 3.1 in. (76.2 x 196.9 x 7.9cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit