Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

Thermo Scientific™ Shandon™ Stainless-Steel Body Trays Available on GSA/VA Contract for Federal Government customers only.

Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays. They are designed for use with some mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

Manufacturer:  Thermo Scientific™ 82618

 View more versions of this product

Catalog No. 82618

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays, designed for use with mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

Features:

  • Sturdy stainless-steel construction
  • Two hand-holds on each end allow for manageable lifting of trays
  • Inside corners are smoothly finished for strength
  • Supports 350 lb.(158.8kg)
  • Available with or without drainage hole and stopper

Dimensions (D x W x H):

Standard tray, 23.1 x 77.4 x 2.9 in. (58.7 x 196.5 x 7.5cm)

Bariatric tray, 30 x 77.5 x 3.1 in. (76.2 x 196.9 x 7.9cm)

Description & Specifications

Specifications

350 lb.
158.8kg
2.9 in.
23.1 in.
196.5cm
No
Shandon™
Stainless Steel
77.4 in.
7.5cm
58.7cm
Body Trays (Standard)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit