Thermo Scientific™ Shandon™ Stainless-Steel Flat Instrument Tray

Convenient storage of your dissection tools.

Manufacturer: Thermo Scientific™ 8015

 View more versions of this product

Catalog No. 22-045-450

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 15.1 x 10.5 x 0.6 in. (38.4 x 27.6 x 1.6cm)
    Height (English) 0.6 in.
    Height (Metric) 1.6cm
    Length (English) 15.1 in.
    Length (Metric) 38.4cm
    Width (English) 10.5 in.
    Width (Metric) 27.6cm
    Material Stainless Steel

    Convenient storage of your dissection tools. Stainless-steel Thermo Scientific™ Shandon™ Stainless-Steel Flat Instrument Trays are available in four sizes.

    Constructed of surgical grade stainless steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit