Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Shandon™ Stainless-Steel Flat Instrument Tray, 19 x 12.5 x 0.6 in. (L x W x D) (48.3 x 31.8 x 1.6cm)
Epredia™ Shandon Stainless-Steel Flat Instrument Trays are available in four sizes.
Specifications
Material | Stainless Steel |
---|---|
Height (English) | 0.6 in. |
Height (Metric) | 1.6 cm |
Description
Instrument Tray Sizes:- 13.5 x 9.75 x 0.6 in. (34.3 x 24.8 x 1.6cm)
- 15.1 x 10.5 x 0.6 in. (38.4 x 27.6 x 1.6cm)
- 17.1 x 11.6 x 0.6 in. (43.5 x 9.5 x 1.6cm)
- 19 x 12.5 x 0.6 in. (48.3 x 31.8 x 1.6cm)
Specifications
Stainless Steel | |
0.6 in. | |
1.6 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title