Thermo Scientific™ Shandon™ Stryker™ Autopsy Saw Available on GSA/VA Contract for Federal Government customers only.

Cut quickly and minimize operator fatigue with the easy to handle Stryker™ Autopsy Saw.

Manufacturer: Thermo Scientific™ 8128

 View more versions of this product

Catalog No. 8128

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance CSA listed
    Electrical Requirements 110/120V 60Hz
    Hertz 60Hz
    Includes Fixed arbor large section blade (10003)
    Voltage 110/120V
    Weight (English) Shipping 4.9 lb.
    Weight (English) 0.7 lb.
    Weight (Metric) Shipping 2.2kg
    Weight (Metric) 1.7kg

    Cut quickly and minimize operator fatigue with the easy to handle Thermo Scientific™ Shandon™ Stryker™ Autopsy Saw. Handle near the blade provides good control and balance.

    • Motor oscillates at high speed to cut bone, not tissue
    • Easy to handle, cuts quickly to minimize operator fatigue
    • Power switch toggles on and off 10ft. (304.8cm) cord with hospital-grade plug that provides maximum flexibility

    Physical Specifications

    • Saw Weight: 0.7 lb. (1.7kg)
    • Shipping Weight: 4.9 lb. (2.2kg)
    • Electrical Requirements: 110/120V 60Hz
    • Arbor removes with 0.125in. (0.3cm) Allen wrench
    • Saw attaches to HEPA Bone Dust Collector

    Includes:

    Fixed arbor large section blade (10003)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit