Thermo Scientific™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Absorb and lock in liquids with Thermo Scientific™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

Manufacturer: Thermo Scientific™ 5641

 View more versions of this product

Catalog No. 56-41

  Check Availability
Add to Cart

    Specifications

    Length (English) 10 in.
    Length (Metric) 25.4cm
    Width (English) 8 in.
    Width (Metric) 20.32cm
    Dimensions (L x W) 10 x 8 in.
    Description Formaldehyde Neutralizer Pad
    Item Description Formaldehyde Neutralizer Pad; 400/cs.
    Quantity 400/cs.

    Absorb and lock in liquids with Thermo Scientific™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads. Ideal for containing and disposing of body fluids containing Hepatitis B virus, AIDS / HIV and other pathogens.

    • Fiber resists tearing, even when saturated
    • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
    • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit