Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shelby™ Specialty 5280 Gloves
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
Description
- Heavyweight, gauntlet-style gloves
- Grain elkhide leather along with Shelby abrasion-resistant brushed pigskin leather
- Shelby Black Line Nomex™ 101.6 mm (4 in.) wristlet
- GORE RT7100 glove barrier fabric
- Gunn-cut pattern with wing thumb and wrap-around index finger
Certifications
SEI Certified
Specifications
Certifications/Compliance | NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 |
Color | Tan |
Material | Pigskin Leather, Elkskin Leather |
Product Type | Structural Firefighting Gloves |
Size | 2X-Small |
Glove Cuff Style | Gauntlet |
Liner Material | Thermal |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction