Learn More
Shelby Firewall Steamblock Gloves
Shipboard firefighting glove protects back of the hand from steam
$114.99 - $116.90
Specifications
Certifications/Compliance | NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 |
---|---|
Material | Cowhide Leather |
Glove Cuff Style | Wristlet |
Liner Material | Thermal |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-821-499
![]() |
Shelby
5229M |
Medium |
Pair for $116.90
|
|
19-821-495
![]() |
Shelby
5229S |
Small |
Pair for $114.99
|
|
19-821-497
![]() |
Shelby
5229L |
Large |
Pair for $116.90
|
|
19-821-500
![]() |
Shelby
5229XL |
X-Large |
Pair for $116.90
|
|
19-821-492
![]() |
Shelby
5229XS |
X-Small |
Pair for $114.99
|
|
Description
Koala-tanned, leather wristlet-style glove incorporates an outer shell, moisture barrier (liquid/fluid) and thermal liner, and an additional Steamblock insulating pad between the outer shell and moisture barrier on the back of the hand.
- Glove extends circumferentially not less than 2 in. (5cm) beyond the wrist crease
- Close-fitting design restricts the entry of embers and other debris
Compliance
Meet NFPA 1971, 2013 Edition.
Specifications
NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 | |
Cowhide Leather | |
Wristlet | |
Thermal |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.