Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shelby™ Firewall Steamblock™ Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Koala-tanned, leather wristlet-style gloves incorporate an outer shell, moisture barrier (liquid/fluid) and thermal liner
- Includes a Steamblock™ insulating pad between the outer shell and moisture barrier on the back of the hand
- Glove extends circumferentially not less than 2 in. (5 cm) beyond the wrist crease
- Close-fitting design restricts the entry of embers and other debris
Compliance
NFPA 1971-2013
Specifications
Certifications/Compliance | NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 |
Material | Cowhide Leather |
Product Type | Structural Firefighting Gloves |
Size | Small |
Glove Cuff Style | Knit |
Liner Material | Thermal |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction