Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Shelby™ Wildland/Rescue Leather Gloves Non-distribution product as customer accommodation.

Unique sewing process ensures strength and durability

$59.00

Specifications

Certifications/Compliance ISO9002, CE, NFPA 1977, 2005 edition
Cleaning Procedure Launderable
Color Black, Tan
Material Leather
Glove Cuff Style Hemmed
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-060-131 Non-distribution product as customer accommodation.
View Documents
Shelby™
5002S
Small
Pair for $59.00
Dozen of 12 PR for $708.00
Add to cart
 
19-060-134 Non-distribution product as customer accommodation.
View Documents
Shelby™
5002XL
X-Large
Pair for $59.00
Dozen of 12 PR for $708.00
Add to cart
 
19-060-133 Non-distribution product as customer accommodation.
View Documents
Shelby™
5002L
Large
Pair for $59.00
Dozen of 12 PR for $708.00
Add to cart
 
Description

Description

Gunn-cut gloves are made from abrasion-resistant, brushed pigskin with multidirectional fiber structure.

  • Double-layer reinforced protection at keystone thumb and palm
  • 0.125 in. wide (2.5mm) double-row stitching around thumb inset
  • Glove body extends 1 in. (2.5cm) above the wrist crease
  • Shirred 4 in. long (10cm) rolled elastic wrist snuggler
  • Hemmed Nomex™ wristlet cuff
  • Round leather pull-tab sewn to wristlet and glove body
  • Fully lockstitched with spun Kevlar™ thread
  • Launderable

Order Info

Hand specific. Color: Popcorn/Black. Weight: 3 to 3.5 oz. (85 to 99g).

Certifications

Manufactured in an ISO 9002 certified facility. CE marked.

Compliance

Meet NFPA 1977, 2011 Edition.

Specifications

Specifications

ISO9002, CE, NFPA 1977, 2005 edition
Black, Tan
Hemmed
85 to 99 g
Launderable
Leather
3 to 3.5 oz.
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit