Shelby™ Wildland/Rescue Leather Gloves

Unique sewing process ensures strength and durability

Manufacturer: Shelby Specialty Gloves 5002S

 View more versions of this product

Catalog No. 19-060-131

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9002, CE, NFPA 1977, 2005 edition
    Glove Cuff Style Hemmed
    Weight (Metric) 85 to 99g
    Color Popcorn, black
    Cleaning Procedure Launderable
    Material Leather
    Size Small
    Weight (English) 3 to 3.5 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit