Justrite™ Shelves for Justrite™ Acids and Caustics Cabinets Available on GSA/VA Contract for Federal Government customers only.

Provide additional protection for cabinets

Manufacturer: Justrite™ 25933

 View more versions of this product

Catalog No. 17-985-85C

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 43.2cm
    Weight (English) 6 lb.
    Weight (Metric) 2.7kg
    Material Polyethylene
    Type Cabinet Top Tray
    Includes Slightly raised curved edge to contain spills
    For Use With (Equipment) 17 gal. Piggyback and all two door 30, 40 and 45 gal. safety cabinet
    Length (English) 30.75 in.
    Length (Metric) 78cm
    Width (English) 17 in.
    Dimensions (L x W) 30.75 x 17 in. (78 x 43.2cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit