Thermo Scientific™ Shelves for Thermo Scientific™ Heratherm Ovens and Incubators Available on GSA/VA Contract for Federal Government customers only.

Perforated and wire mesh shelves

Manufacturer: Thermo Scientific™ 50135241

 View more versions of this product

Catalog No. 50135241H

  Check Availability
Add to Cart

    Specifications

    Product Type Shelf
    Includes 2 shelf supports
    Material Stainless Steel
    Width (English) 20.7 in.
    Depth (English) Exterior 21.06 in.
    Depth (Metric) Exterior 49.8cm
    For Use With Heratherm advanced protocol security incubators 400l imh400-s and general protocol incubator 400l

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit