Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Shimadzu Splitless Direct Wide Bore Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
$235.00
Specifications
Length (Metric) | 139 mm |
---|---|
Product Type Specs | GC Inlet Liner, Splitless Direct Wide Bore Liner |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Shimadzu 9 A/16 A GC |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SG092084
|
Trajan™
092084 |
5/Pk. |
Pack of 5 for $235.00
|
|
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
139 mm | |
3.4 mm | |
Shimadzu 9 A/16 A GC |
GC Inlet Liner, Splitless Direct Wide Bore Liner | |
5 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title