Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan Scientific and Medical™ Short Reducing Ferrules for 1/16 in. Fittings
15% Graphite / 85% Vespel ferrules provide leak-free system connections, leading to improved chromatography for non-MS systems
$81.00
Specifications
For Use With (Equipment) | 1/16 in. Fittings |
---|---|
Material | Graphite/Vespel |
Length (Metric) | 2.7 mm |
Width (Metric) | 3.2 mm |
Type | Reducing Ferrule |
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
07-311-1
|
Trajan Scientific and Medical™
073111 |
0.32 mm |
Pack of 10 for $81.00
|
|
07-311-3
|
Trajan Scientific and Medical™
073113 |
0.8 mm |
Pack of 10 for $81.00
|
|
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
1/16 in. Fittings | |
2.7 mm | |
Reducing Ferrule |
Graphite/Vespel | |
3.2 mm | |
10/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title