Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Shorty Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
$224.00 - $245.00
Specifications
Description | Shape: Shorty |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Packaging Type | Individually packed in plastic |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
07-000-360
|
Greiner Bio-One
606190 |
5 mL | 1/10 |
Case of 200 for $224.00
|
|
07-000-361
|
Greiner Bio-One
607190 |
10 mL | 2/10 |
Case of 200 for $245.00
|
|
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Shape: Shorty | |
Sterile | |
Individually packed in plastic |
Polystyrene | |
Yes | |
Serological Pipet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title