Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 540 HPPE Cut-Resistant Gloves, Polyurethane Coated
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
HPPE lining provides comfortable fit
- Durable polyurethane palm-coated glove
- 13-gauge cut-resistant liner consisting of High Performance Polyethylene Engineered (HPPE)
- Elastic knit-wrist secures the glove above the wrist to prevent debris from entering the glove
- ANSI Cut Level A2
- Launders at 40°C (104°F) using a neutral detergent
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A2 |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4241 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction