Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 377 Nitrile Foam Coated Chemical Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Chemical resistant gloves with ultra-tactile grip and durability
- Nitrile foam coating enhances grip capabilities in slippery environments
- Seamless liner and elasticated cuff to keep hands warm and protected
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Blue, Black |
Hand | Specific |
Material | Nylon, Polyester |
Product Type | Dip-coated Gloves |
Size | Small |
EN388 Standard | 4121X |
For Use With (Application) | Agriculture, Construction, and Manufacturing |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction