Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Atlas™ 460 Double-Dipped Gloves

$210.00

Specifications

Cleaning Procedure Launder at 40°C using a neutral detergent
Coated Area Full
Color Orange
Cut Resistance Rating Level 2
Length (English) 12 in.
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-270-238
View Documents
SHOWA™
46008
8
Pack of 6 for $210.00
Case of 12 PK for $4,690.00
Add to cart
 
19-270-239
View Documents
SHOWA™
46009/DEL
9
Pack of 6 for $210.00
Case of 12 PK for $4,690.00
Add to cart
 
19-270-240
View Documents
SHOWA™
46010
10 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Specifications

Specifications

Launder at 40°C using a neutral detergent
Orange
12 in.
PVC
manufacturing, commercial fishing, cold storage, construction, de-icing, fuel transport, agriculture
Acrylic
Full
Level 2
30.5 cm
Rough
Gauntlet
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit