Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ Ultimate Nitrile Gloves

Gloves relax to conform exactly to the hand within minutes after donning

Manufacturer:  SHOWA™ B9905PFS

 View more versions of this product

Catalog No. 19-120-2524A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Excellent barrier protection against bacteriophage phi X-174. Class I Medical Device.

  • Splash- and puncture-resistant
  • Rolled cuffs
  • Powder-free, single-use
  • Length: 11 in. (28cm)
  • Thickness: 6mil
  • Color: Blue
  • Made in the U.S.A.

Specifications

Specifications

FDA, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
Yes
Ambidextrous
Nitrile
Small
Powder-free
Non-sterile
28cm
Smooth
Rolled
Yes
Resealable Pack
6mil
Blue
11 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit