Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ Clinical and Medical Nitrile Gloves

Class 1 Medical Gloves—ideal for patient care

Manufacturer:  SHOWA™ 9005PFS

 View more versions of this product

Catalog No. 11-394-115B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Class 1 Medical Gloves—ideal for patient care

Excellent for patient exams, handling bloodborne pathogens, clinical laboratory, and critical environments. Powder-free, 100% nitrile, with low-modulus formulation.

N-DEX Original Gloves (6005PF and B6005PF Series)

  • Ambidextrous
  • Rolled cuff
  • Grip: smooth
  • Thickness: 4mil
  • Length: 9.5 in. (24cm)
  • Color: Blue
  • B6005PF Series is also clean-processed
  • Made in the U.S.A.
N-DEX Ultimate Gloves (9005PF Series)
  • Hand-specific
  • Long/rolled cuff
  • Grip: smooth
  • Thickness: 6mil
  • Length: 11 in. (28cm)
  • Color: Blue
  • Made in the U.S.A.

Order Info

N-DEX Original are packaged 100 gloves per dispenser, 20 dispensers per case (6005PF) or 100 gloves per polybag, 20 polybags per case (B6005PF). N-DEX Ultimate (9005PF) are packaged 50 pair per dispenser, 6 dispensers per case.

Certifications

510K approved for medical use

Specifications

Specifications

Safety
Yes
Hand-specific
Nitrile
6 mil
Blue
28 cm
Smooth
Long
Yes
Small
Powder-free
11 in.
ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit