Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ N-DEX™ B6005PF Disposable Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
N-DEX™ B6005 series powder free gloves are clean-processed and are ideal for food, utilities, pharmaceutical and electronics markets.
- Clean-processed, powder free
- Ambidextrous
- Rolled cuff
- Smooth grip
- Made in the U.S.A.
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
Applications | Industrial, Laboratory |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Thickness (English) | 4 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction