SHOWA™ N-DEX™ Clinical and Medical Nitrile Gloves

Class 1 Medical Gloves—ideal for patient care

Manufacturer: SHOWA™ 9005PFM

 View more versions of this product

Catalog No. 11-394-115C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP
    Disposable Yes
    Glove Cuff Style Long
    Hand Hand-specific
    Length (English) 11 in.
    Latex Free Yes
    Length (Metric) 28cm
    Material Nitrile
    Powdered No
    Size Medium
    Thickness 6mil
    Coating Material Smooth
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit