SHOWA™ N-DEX™ Disposable Gloves

Manufacturer: SHOWA™ 6105PFXS

 View more versions of this product

Catalog No. 19-020-100

  Check Availability
Add to Cart

    Specifications

    Certifications 21 CFR
    Glove Cuff Style Rolled
    Hand Ambidextrous
    Grade Industrial
    Latex Free Yes
    Length (Metric) 24.13cm
    Material Nitrile
    Powdered No
    Size X-Small
    Sterile No
    Coating Material Smooth
    Color Green
    Disposable Yes
    Length (English) 9.5 in.
    Thickness 4mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit